Beli digital thermohygrometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tenmars Large LED Screen Humidity
    Mulai

    Rp37.999.900

    Tenmars Large LED Screen Humidity
    Deskripsi:
    The meters are wall-mounted monitors, suitable for monitoring and recording environmental temperature, humidity and carbon dioxide.It also has 4~20mA/RS-485/dry contact industrial output, and is an indispensable instrument for improving air quality.
    atribut:
    • Measurement Range: Temperature : -20.0°C-70.0°C/-4.0°F-158.0°F; Humidity : 1%~99%RH
    • Resolution: Temperature : 0.1; Humidity : 0.1
    • Accuracy: Temperature : ±1°C(5°C~60°C) ±2°F(41°F~140°F) Other ranges ±2°C/±4°F; Humidity : ±5%RH (20~80%RH@25°C) Other ranges ±8%RH; Analog Output : ±0.3mA or ±2%(load≦250Ω)
    • Power: AC Input : 24Vac/Vdc±20%(50~60Hz); DC Input : 9~15V
    • Update Rate: Once per second
    • Computer Interface: USB; RS-232; RS-485
    • Dimension (LxWxH) (mm): 260x178x47
    • Dry Contact Specification: Maximum 1A @30Vdc (Normal open)
    • Power Consumption Operation (W): ≦ 7
    • Transmission Format (bps): 15200 8:N:1
  2. KANOMAX Anemometer
    Mulai

    Rp48.999.900

  3. Alla France Thermo-Hygrometer Digital
    Mulai

    Rp2.099.900

    Alla France Thermo-Hygrometer Digital
    Deskripsi:
    Dual display Maxi - Mini - Alarm - In/Out Cable 300 cm
    atribut:
    • Temperature Range (°C): -50 to +70/0.1
    • Temperature Range (°F): -58 to +158/0.1
    • Length (mm): 20-99/1
    • Cable Length (mm): 300
  4. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  5. Extech Thermometer
    Mulai

    Rp819.900

    Extech Thermometer
    Deskripsi:
    The IR200 is ideal for quickly screening individuals for elevated skin temperature. This infrared thermometer has a non-contact design that eliminates the need for replacement probe covers and other supplies. The IR200 is accurate to 0.5°F (0.3°C) with 0.1°F/°C resolution when measuring skin temperatures between 89.6°F to 108.5°F (32.0°C to 42.5°C). Adjustable alarm alerts user visually and audibly when temperature exceeds programmed limit. Optimum measurement distance of 1.9 in. to 5.9 in. (5 to 15 cm). Move the Body/Surface function switch to the Surface position for non-contact surface temperature measurements from 32°F to 140°F (0.0°C to 60.0°C). With a fast response of just 0.5 seconds, users can simply press the trigger and read temperature on the large backlit LCD display. Memory stores up to 32 readings for easy recall. Comes complete with 2 AA (1.5V) batteries and pouch.
  6. Mother Tool Digital Thermo-Hygrometer Large Screen
    Mulai

    Rp419.900

    Mother Tool Digital Thermo-Hygrometer Large Screen
    Deskripsi:
    Digital thermo-hygrometer for both desktop and wall-mounted.
    atribut:
    • AS ONE Part Number: 64-3728-93
    • Accuracy: (Temperature) ± 1 °C (15-35 °C), ± 2 °C other than the left, (Humidity) ± 5% RH (15-35 °C, 40-80% RH), ± 10% RH other than the left
    • Battery Life: About 1 year (when using alkaline batteries)
    • Dimensions, Width W x Height H x Depth D (mm): 101x108x25
    • Included Accessories: AAA battery (1.5V) x 1 (trial battery)
    • Mass (g): 130
    • Measuring Range: (Temperature) 0-50 ° C, (Humidity) 20-90% RH
    • Operation Environment: (Temperature) 0-50 °C, (Humidity) 80% RH or less (No condensation)
    • Power Supply: AAA battery (1.5V) x 1
    • Resolution (%RH): 1
    • Resolution (°C): 0.1
    • Sampling: About 10 seconds/time
    • Storage Environment: (Temperature) -10 to 50 ° C, (Humidity) 70% RH or less (however, no condensation)
    • Temperature Display: Digital
  7. Tenmars Large LED Screen CO2
    Mulai

    Rp26.999.900

    Tenmars Large LED Screen CO2
    Deskripsi:
    Tenmars TM-187 is a CO2 meter in the air. In addition, the machine also has a large display like a clock. The Tenmars TM-187 CO2 meter also has a temperature measurement function, in addition to measuring CO2. The meter allows to store the measurement results. The CO2 meter is compact and easy to use.The Tenmars TM-187 CO2 meter is used to measure temperature and CO2 in the environment, the device is beautifully designed with a colorful LED display.Can be used for wall or desktop use for daily temperature and CO2 monitoring.
    atribut:
    • Measurement Range: Temperature : -20.0°C-70.0°C/-4.0°F-158.0°F; Humidity : 1%~99%RH; Carbon dioxide : 1~9999PPM
    • Resolution: Temperature : 0.1; Humidity : 0.1, Carbon dioxide : 1
    • Accuracy: Temperature : ±1°C(5°C~60°C) ±2°F(41°F~140°F) Other ranges ±2°C/±4°F; Humidity : ±5%RH (20~80%RH@25°C) Other ranges ±8%RH; Carbon dioxide : ±70PPM or ±5% (≦2000PPM) Other ranges ±7%; Analog Output : ±0.3mA or ±2%(load≦250Ω)
    • Power: AC Input : 24Vac/Vdc±20%(50~60Hz); DC Input : 9~15V
    • Update Rate: Once per second
    • Computer Interface: USB; RS-232; RS-485
    • Dimension (LxWxH) (mm): 260x178x47
    • Dry Contact Specification: Maximum 1A @30Vdc (Normal open)
    • Power Consumption Operation (W): ≦ 7
    • Transmission Format (bps): 115200 8:N:1
  8. Thermopro Thermometer Hygrometer
    Mulai

    Rp519.900

    Thermopro Thermometer Hygrometer
    Deskripsi:
    Equipped with professional grade sensors, the ThermoPro TP55 thermometer for house provides most accurate measurements, be it for indoor humidity or temperatureThe indoor thermometer and humidity gauge is not just highly accurate but extremely user friendly with a backlight for those nighttime last minute checks on current readings before bed. That’s not all, no longer will it be necessary to unmount the device off your wall or fridge to switch settings, simply use the touchscreen display.Displaying 24 hour/all-time high/low records and current trends for both humidity and temperature and humidity level icons that indicate if your home is too humid, too dry or just right.Professional accuracy 2-3%RH and ±1°F/°C to provide the most reliable readings possible.
    atribut:
    • Humidity Range (%RH): 10 to 99
  9. TEKIRO Impact Driver Set (Obeng Ketok)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    TEKIRO Impact Driver Set (Obeng Ketok)
    Deskripsi:
    Bahan kokoh pada saat digunakan (ketok)Memiliki beberapa mata obeng dan snay Memiliki box, agar lebih mudah pada saat selelsai digunakanFungsi : Untuk melepas dan memasang Screw sesuai kebutuhan, Bisa juga di gunakan untuk membuka screw yang sulitMaterial : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  10. KRISBOW Thermohygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp739.900

    KRISBOW Thermohygrometer
    Deskripsi:
    This product is a desktop or wall type temperature and humidity meter. Built-in line sensor with high precision and quality digital sensor (14-bit resolution temperature, 12-bit resolution humidity), with low battery indication, C/F unit switching, low battery indicator, Dew point temperature, time/date, set high and low value alarm function, ultra low power consumption. 10207853 equipped with built-in external 1.5m cable extension line sensor.- Have clear and easy-to read LCD screen - C/F unit temperature- Low battery indication- 6 to 7 months work hours- Comfort indicator function
    atribut:
    • Air Temperature Range (°C): -10 to 60
    • Humidity Range (%RH): 0 to 99
    • Humidity Accuracy (%RH): ± 4
    • Power Supply (V): AAA batteries 2x1.5
    • Dimensions (mm): 105x100x25
    • Air Temperature Accuracy (°C/°F): ±1
    • Resolution (N): 0.1
  11. SATO (Label) Digital Thermohygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

    SATO (Label) Digital Thermohygrometer
    Deskripsi:
    -A small lightweight pocket size digital thermometer.-Equipped with a data hold function, a HIGH/LOW alarm function, a clip and a stand.
  12. ESCALI Digital Thermometer
    Mulai

    Rp1.099.900

    ESCALI Digital Thermometer
    Deskripsi:
    Quick Measurements & Durable DesignThe Escali Waterproof Digital Thermometer is built to last. The easy-to-clean IPX7 waterproof rated design is paired with extra durable buttons and a quick reading stainless steel probe for the ultimate temperature measuring tool.Quick ResponseThe extra thin 1.2 mm probe tip allows for ultra fast measurements within 1-3 seconds.IPX7 ProtectionThis thermometer may be submerged in water up to 1 meters deep for 30 minutes.Extra Durable ButtonsThe buttons are made from an extremely durable material that will last the life of your thermometer.Temperature Hold FeatureTake temperature measurements at any angle, even when the display is not visible.Min. / Max. FeatureCapture minimum and maximum temperatures with directly watching measurements.Protective Sheath & HandleSnap the protective probe sheath onto the end of the thermometer to extend its reach.
  13. Line Seiki Digital Large Display Counter
    Mulai

    Rp21.999.900

    Line Seiki Digital Large Display Counter
    atribut:
    • Count Range: 6 Digit
    • LxWxThickness (mm): 195x626x47
    • 6 Digit Color Red LED/Character Height: 101.6x60.0mm
    • Power Supply: AC100V to 240V/-15%, +10%50/60Hz
  14. monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.
    atribut:
    • Dimensions (mm): 120x99x23
    • Temperature Range (°C): -9.9 to 50
    • Humidity Range (% RH): 10 to 95
    • Power Supply: AAA Battery - 2pcs
    • Applications: For temperature control in the workplace
    • Installation Method: For two uses
    • Temperature display method: Digital
  15. Taffware Digital Multifunction Temperature Humidity Meter
    Mulai

    Rp35.900

    Taffware Digital Multifunction Temperature Humidity Meter
    Deskripsi:
    Display digital dari Taffware merupakan alat multifungsi yang dapat digunakan untuk beragam kegunaan yaitu untuk mengukur temperatur udara, tingkat kelembapan udara. Memiliki layar yang cukup luas, dengan format digital serta dilengkapi dengan fungsi jam, kalender dan alarm menjadikannya cocok untuk diletakkan di ruangan kamar Anda. Kaki stand pada bagian belakang membuatnya dapat berdiri dengan stabil sehingga cocok dijadikan dekorasi tambahan untuk ruangan Anda
    atribut:
    • Dimensions (cm): 9.3x10x2 cm
    • Temperature Range (°C): -80
    • Humidity Range (RH): 10 - 99%
    • Battery Type: 1 x AAA
  16. Tenmars Large LED Screen Temperature Monitor
    Mulai

    Rp26.999.900

    Tenmars Large LED Screen Temperature Monitor
    Deskripsi:
    - Large LED display for simultaneous reading of humidity and temperature- Dual LED display :the maximum reading on the top display (primary display) is 1999- The maximum reading on the bottom display (secondary display) is 999
    atribut:
    • Measurement Range: Humidity : 5%~95%; Temperature : -20.0°C-60.0°C/-4.0°F-140.0°F
    • Temperature Accuracy: ±1.0°C/±1.8°F (-5°C ~40.0°C /32°F~104°F) ; other ±2.0°C /3.6°F
    • Humidity Accuracy: ±2.5%RH (at 25°C, 20%~80%) ±5.0%RH(at 25°C,<20%RH,>80%RH)
    • Resolution: 0.1%RH,0.1°C,0.1°F
    • Temperature Sensor Type: Diode
    • Dimension (LxWxH) (mm): 260x178x47
    • Humidity Sensor: Capacitor Sensor
    • LED Display Size (mm): 214x120 (8.4x4.73inch)
    • Power: AC to DC Adapter. (9~12V/1A)
    • Sampling Time (s): 1
  17. HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp149.900

    HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modes
    atribut:
    • Humidity Range (% RH): 10 to 99
    • Temperature Range (°C): -50 to +70
    • Dimensions (mm): 93x21x101
    • Material: ABS
    • Power Supply: AAA 1.5V Battery - 1pc
  18. Extech Digital Psychrometer & Humidity Meter
    Mulai

    Rp1.099.900

    Extech Digital Psychrometer & Humidity Meter
    Deskripsi:
    These dew point and wet-bulb humidity meters have an onboard probe that"™s part of the body of the meter itself. They measure ambient temperature, relative humidity, and calculate dew point and wet bulb readings on an LCD display.
    atribut:
    • Brand: EXTECH
    • IP/NEMA Rating: Not Rated
    • Includes Batteries: Yes
    • With Calibration Cert.: No
Daftar Harga digital thermohygrometer Terbaru October 2026
Tenmars Large LED Screen HumidityRp37.999.900
KANOMAX AnemometerRp48.999.900
Alla France Thermo-Hygrometer DigitalRp2.099.900
OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Rp129.900
Extech ThermometerRp819.900
Mother Tool Digital Thermo-Hygrometer Large ScreenRp419.900
Tenmars Large LED Screen CO2Rp26.999.900
Thermopro Thermometer HygrometerRp519.900
TEKIRO Impact Driver Set (Obeng Ketok)Rp229.900
KRISBOW ThermohygrometerRp739.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait